KOMET® Unisix® indexable insert 42-000

Article no.: 236740 42-000
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £17.60 / Piece
  • from 10 Piece
    £14.67 / Piece
on request
In stock
233 pieces in stock

Product details

Technical Data

ISO code indexable insert WOEX 080404
Designation 42-000
Grade P25M
Type ST900
Tool material Carbide
Feed f in steel < 900 N/mm2 0.16 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236740 42-000
EAN / GTIN 4047109059177
Manufacturer number W29 42000.0403

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
130
wet maximum
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Designation type W29 Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart