KOMET KUB Trigon® indexable drill Combination shank, 3×D, ⌀ DC: 33mm

Article no.: 236630 33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Trigon®
Nominal ⌀ D 33
Drill depth for indexable insert drill up to 3×D
Shank DIN 6535 HE, DIN 6595
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
Through-coolant yes
Reach L1 99 mm
Overhang LA 128 mm
Shank ⌀ Ds 32 mm
Shank length Ls 60 mm
achievable maximum ⌀ offset 34 mm
Maximum adjustment limit Vmax 0.5 mm
ISO code indexable insert WOEX 05T304 24-...
Pack of insert screws 239652 8IP2 (1.3 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236630 33
EAN / GTIN 4047109100534
Manufacturer number V45 73302

Description

Version:

  • Offset-axis drilling: dependent on ⌀ up to 1.5 mm.
  • Special manufacturing procedure for extremely large flutes with very high rigidity.
  • Specific positioning of the indexable inserts for bores free of withdrawal marks and with precise dimensional stability (± 0.1 mm as a rule).
  • Internal coolant supply is directed to the cutting edges (sophisticated geometry, ideal for minimum lubrication).
  • 3 − 10 bar coolant pressure is sufficient.
  • For stationary and rotating applications.

Application:

With indexable inserts No. 236740237080.

Supplied with:

Clamp screws (without indexable inserts).

Note:

  • Note! A disc falls off when the drill exits. Risk of injury if the component is rotating! Please take safety precautions.
  • On request − left-hand cutting; − 2×D, − other ⌀; − special types − torsional vibration damper for ABS giving low-vibration machining, with maximum tool life and minimum noise level.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET KUB Trigon® indexable drill Combination shank, 3×D, ⌀ D<sub>C</sub>: 33mm

KOMET KUB Trigon® indexable drill Combination shank, 3×D, ⌀ DC: 33mm

on request
In stock
1 pieces in stock
£369.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£291.03
plus VAT at the current rate Prices plus delivery costs
Through-coolant yes yes
ISO code indexable insert WOEX 05T304 24-... WOEX 05T304
Nominal ⌀ D 33 33
Shank DIN 6535 HE, DIN 6595 DIN 6535 HE, DIN 6595
Shank length Ls 60 mm 60 mm
Reach L1 99 mm 99 mm
Type of product Indexable drill Indexable drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart