{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Trigon® | |
Nominal ⌀ D | 28 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 84 mm | |
Overhang LA | 108 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
achievable maximum ⌀ offset | 31 mm | |
Maximum adjustment limit Vmax | 1.5 mm | |
ISO code indexable insert | WOEX 05T304 24-... | |
Pack of insert screws | 239652 8IP2 (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236630 28 | |
EAN / GTIN | 4047109100459 | |
Manufacturer number | V45 72802 |
This article |
Recommendations |
|
---|---|---|
KOMET KUB Trigon® indexable drill Combination shank, 3×D, ⌀ DC: 28mm
on request
In stock
2 pieces in stock
£369.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£291.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Maximum adjustment limit Vmax | 1.5 mm | 1.5 mm |
Number of cutting edges Z | 1 | 1 |
ISO code indexable insert | WOEX 05T304 24-... | WOEX 05T304 |
Shank | DIN 6535 HE, DIN 6595 | DIN 6535 HE, DIN 6595 |
Shank ⌀ Ds | 32 mm | 32 mm |
Pack of insert screws | 239652 8IP2 (1.3 Nm) | 239700 8IP (1.3 Nm) |
Type of product | Indexable drill | Indexable drill |