{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 24.5 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 50 mm | |
Overhang LA | 71 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOGX 080308 24-... | |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236614 24,5 | |
EAN / GTIN | 4047109277960 | |
Manufacturer number | U42 22450 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() KUB Pentron® indexable drill Plain shank 24,5 mm
on request
Available in 1-3 working days
0 pieces in stock
£404.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£312.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£233.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 2×D | 2×D | 2×D |
Shank | ISO 9766 | ISO 9766 | ISO 9766 |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | 239700 8IP (1.3 Nm) | 232980 4 (TX9;1.2Nm) |
Machining strategy | HPC | HPC | HPC |
Series | KUB Pentron® | Power Drill | HOLEX Pro |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 71 | 71 | 73 |