{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 38 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 76 mm | |
for inch ⌀ | 1 1/2 in | |
Overhang LA | 103 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 68 mm | |
ISO code indexable insert | SOGX 120408 42-... | |
Pack of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236614 38 | |
EAN / GTIN | 4047109277687 | |
Manufacturer number | U42 33800 |
This article |
Recommendations |
||
---|---|---|---|
KUB Pentron® indexable drill Plain shank 38 mm
on request
Available in 1-3 working days
0 pieces in stock
£499.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
£397.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£296.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 2×D | 2×D | 2×D |
ISO code indexable insert | SOGX 120408 42-... | SOGX 130511 | SOMT13M510 / XOMT13M506 |
Shank | ISO 9766 | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 40 | 40 | 40 |
Shank length Ls | 68 | 68 | 70 |
Pack of insert screws | 239652 20IP (6.3 Nm) | 239700 20IP (6.3 Nm) | 232980 6 (TX15;3Nm) |
Type of product | Indexable drill | Indexable drill | Indexable drill |