{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 41 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ABS | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 123 mm | |
Overhang LA | 173 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOEX 120508 44-.. | |
Pack of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 204 mm | |
Type of product | Indexable drill |
Article number | 235505 41 | |
Manufacturer number | U11 54100 |
This article |
Recommendations |
||
---|---|---|---|
KOMET KUB Quatron® indexable drill ABS® shank, 3×D, ⌀ DC m7: 41mm |
on request
In stock
10 pieces in stock
£312.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£434.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 3×D | 3×D | 3×D |
Through-coolant | yes | yes | yes |
Nominal ⌀ D | 41 | 41 | 41 |
Shank | ABS | DIN 6535 HE, DIN 6595 | ISO 9766 |
Pack of insert screws | 239652 20IP (6.3 Nm) | 239700 10IP (2.8 Nm) | 239700 20IP (6.3 Nm) |
Type of product | Indexable drill | Indexable drill | Indexable drill |