{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 41 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 123 mm | |
Overhang LA | 162 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 1.5 mm | |
ISO code indexable insert | WOEX 06T304 | |
Pack of insert screws | 239700 10IP (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 222 mm | |
Type of product | Indexable drill |
Article number | 232300 41 | |
EAN / GTIN | 4045197346216 | |
Manufacturer number | 232300 41 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Indexable drill combination shank 41 mm
on request
In stock
5 pieces in stock
£312.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£434.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 |
Drill depth for indexable insert drill up to | 3×D | 3×D |
Use for drilling | Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling |
Through-coolant | yes | yes |
ISO code indexable insert | WOEX 06T304 | SOGX 130511 |
Pack of insert screws | 239700 10IP (2.8 Nm) | 239700 20IP (6.3 Nm) |
Type of product | Indexable drill | Indexable drill |