{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 43 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 129 mm | |
Overhang LA | 168 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOEX 120508 44-.. | |
Pack of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 228 mm | |
Type of product | Indexable drill |
Article number | 235502 43 | |
EAN / GTIN | 4047109026544 | |
Manufacturer number | U11 84300 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() KOMET KUB Quatron® indexable drill Combination shank 43 mm
on request
Available in 1-3 working days
0 pieces in stock
£508.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£252.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£298.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 |
Overall length L | 228 | 185 | 228 |
Nominal ⌀ D | 43 | 43 | 43 |
Shank ⌀ Ds | 32 | 32 | 32 |
Shank length Ls | 60 | 60 | 60 |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 168 | 125 | 168 |