{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 38 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 80 mm | |
for inch ⌀ | 1 1/2 in | |
Overhang LA | 111 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 70 mm | |
Maximum adjustment limit Vmax | 0.35 mm | |
ISO code indexable insert | SOMT13M510 / XOMT13M506 | |
Pack of insert screws | 232980 6 (TX15;3Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 181 mm | |
Type of product | Indexable drill |
Article number | 235000 38 | |
EAN / GTIN | 4062406253004 | |
Manufacturer number | 235000 38 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro Drill indexable drill Combination shank 38 mm
on request
In stock
3 pieces in stock
£296.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
£397.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 2×D | 2×D |
ISO code indexable insert | SOMT13M510 / XOMT13M506 | SOGX 130511 |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 40 | 40 |
Shank length Ls | 70 | 68 |
Pack of insert screws | 232980 6 (TX15;3Nm) | 239700 20IP (6.3 Nm) |
Type of product | Indexable drill | Indexable drill |