Indexable insert for drilling SOMT13M510, for indexable drills, HBD30, Type: UNI

Article no.: 235080 UNI
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £12.49 / Piece
  • from 10 Piece
    £10.40 / Piece
on request
In stock
1,351 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT13M510
Grade HBD30
Tool material Carbide
Feed f in steel < 900 N/mm2 0.06 - 0.16
Number of changes/inserts 4
Coating TiAlN
Type of product Indexable insert for drilling

Identification & Classification

Article number 235080 UNI
EAN / GTIN 4062406253974
Manufacturer number 235080 UNI
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
100
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
220
Uni
 
wet maximum
 

Description

Version:

The central cutting edge centres the drill quickly and reliably. The outer cutting edge offers outstanding chip clearance.

Application:

SOMT inserts exclusively as the outer cutting edges. XOMT inserts exclusively as the centre cutting edge.

Suitable for:

HOLEX Pro Drill No. 235000235010.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart