GARANT Power Drill indexable drill ABS® shank 19 mm

Article no.: 234025 19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 5×D
  • Shank: ABS
  • Use for drilling: limited drilling with oblique exit; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Power Drill
Nominal ⌀ D 19
Drill depth for indexable insert drill up to 5×D
Shank ABS
Use for drilling limited drilling with oblique exit; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 95 mm
for inch ⌀ 3/4 in
Overhang LA 127 mm
ABS® shank ⌀ Ds 50 mm
ISO code indexable insert SOGX 060305
Pack of insert screws 239700 6IP2 (0.6 Nm)
Number of cutting edges Z 2
Overall length L 158 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 234025 19
EAN / GTIN 4062406738877
Manufacturer number 234025 19

Description

Version:

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
Bore tolerance: −0.1 / +0.35 mm

Description:

For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5×D.

Application:

With indexable inserts No. 234030234098.

Suitable for:

Inserts SOGX 060305.

Recommendation:

When spot-drilling reduce the feed rate to 70%.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart