SOGX 060305, HB6810, Type: ALU

Article no.: 234040 ALU
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £14.91 / Piece
  • from 10 Piece
    £12.43 / Piece
on request
In stock
346 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 060305
Series Power Drill
Type ALU
Grade HB6810
Tool material Carbide
Feed f 0.06 - 0.18 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234040 ALU
EAN / GTIN 4045197742322
Manufacturer number 234040 ALU

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
300
Alu > 10% Si
N
220
wet maximum
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Downloads & documents

Compare with similar products

This article


Recommendations


SOGX 060305, HB6810, Type: ALU

SOGX 060305, HB6810, Type: ALU

on request
In stock
346 pieces in stock
from 1  Pieces
£14.91
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£12.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
353 pieces in stock
from 1  Pieces
£14.23
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£11.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
427 pieces in stock
from 1  Pieces
£15.70
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£13.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
167 pieces in stock
from 1  Pieces
£15.79
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£13.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
382 pieces in stock
from 1  Pieces
£17.00
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£14.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
290 pieces in stock
from 1  Pieces
£17.82
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£14.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
555 pieces in stock
from 1  Pieces
£18.76
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£15.64
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 4 4 4 4 4 4 4
ISO code indexable insert SOGX 060305 SOGX 050204 SOGX 070306 SOGX 080407 SOGX 100408 SOGX 110509 SOGX 130511
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade HB6810 HB6810 HB6810 HB6810 HB6810 HB6810 HB6810
Type ALU ALU ALU ALU ALU ALU ALU
Type of product Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling

Suitable products

From the same series "Power Drill" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart