{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 36 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 144 mm | |
Overhang LA | 170 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 68 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOGX 110509 | |
Pack of insert screws | 239700 15IP (2.8 Nm) | |
Indexable insert type for internal cutter | HB6810; HB6535; HB6640; HB630 | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 234010 36 | |
EAN / GTIN | 4045197740717 | |
Manufacturer number | 234010 36 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Power Drill indexable drill Combination shank 36 mm
on request
In stock
11 pieces in stock
£513.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£353.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£336.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D |
ISO code indexable insert | SOGX 110509 | WOEX 05T304 | SOMT13M510 / XOMT13M506 |
Nominal ⌀ D | 36 | 36 | 36 |
Shank | ISO 9766 | DIN 6535 HE, DIN 6595 | ISO 9766 |
Pack of insert screws | 239700 15IP (2.8 Nm) | 239700 8IP (1.3 Nm) | 232980 6 (TX15;3Nm) |
Type of product | Indexable drill | Indexable drill | Indexable drill |