GARANT Power Drill indexable drill Combination shank, 4×D, ⌀ DC m7: 21mm

Article no.: 234010 21
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
8 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Drill
Nominal ⌀ D 21
Drill depth for indexable insert drill up to 4×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 84 mm
Overhang LA 103 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
Maximum adjustment limit Vmax 0.25 mm
ISO code indexable insert SOGX 070306
Pack of insert screws 239700 6IP1 (1.0 Nm)
Indexable insert type for internal cutter HB6810; HB6535; HB6640; HB630
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 234010 21
EAN / GTIN 4045197740304
Manufacturer number 234010 21

Description

Version:

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
Bore tolerance: −0.1 / +0.35 mm

Description:

For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5×D.

Suitable for:

Inserts SOGX 070306.

Note:

Other intermediate sizes in 1/10 increments available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Drill indexable drill Combination shank, 4×D, ⌀ D<sub>C</sub> m7: 21mm

GARANT Power Drill indexable drill Combination shank, 4×D, ⌀ DC m7: 21mm

on request
In stock
8 pieces in stock
£400.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock
£329.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
£262.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£492.89
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 1 1 1 2
Drill depth for indexable insert drill up to 4×D 4×D 4×D 5×D
Through-coolant yes yes yes yes
Shank ISO 9766 DIN 6535 HE, DIN 6595 ISO 9766 ABS
Pack of insert screws 239700 6IP1 (1.0 Nm) 239700 6IP1 (1.0 Nm) 232980 3 (TX7; 0.8Nm) 239700 6IP1 (1.0 Nm)
Type of product Indexable drill Indexable drill Indexable drill Indexable drill
Overhang LA 103 mm 108 mm 106 mm 137 mm

Suitable products

From the same series "Power Drill" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart