Check-Tool insert with assortment

Article no.: 2331969
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 2331969
EAN / GTIN 4010886895863
Manufacturer number 2331969
L-Number L60160 2262

Description

Description:

Combination ratchet spanner set reversible in Check-Tool-Module

Feature:

  • 1000 V insulated: no
  • Material: foam
  • REACH registration available: no
  • Storage: 1/3 Check tool module
  • Total length [mm]: 310 mm
  • Total width [mm]: 158 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart