Open ended and ring ratchet wrench

Article no.: 2297337
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 2297337
    EAN / GTIN 4010886889428
    Manufacturer number 2297337
    L-Number L60160 1344

    Description

    Description:

    • Ring 13° offset from shaft
    • UD profile
    • Working angle 7° from 8 to 15 mm, and 6° from 16 to 24 mm
    • For ratchet loosening and fast tightening, with lever change
    • High torque transfer
    • Hollow profile comfortable to hold
    • Warp-resistant geometry with double T-girder effect
    • GEDORE vanadium steel 31CrV3
    • Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated
    • Hot forged

    Feature:

    • 1000 V insulated: no
    • Head height 1 [mm]: 10,2 mm
    • Head height 2 [mm]: 5,7 mm
    • Head width 1 [mm]: 31,7 mm
    • Head width 2 [mm]: 35 mm
    • Material: 31CrV3
    • Mouth position: 15 °
    • REACH registration available: no
    • Ring angle: 13°
    • Ring profile: UNIT-DRIVE
    • Surface: chrome-plated
    • Swing back angle: 6 °
    • Total height [mm]: 20 mm
    • Total length [mm]: 212 mm
    • Total width [mm]: 36 mm
    • VDE certified: no
    • Width across flats [mm]: 16,0

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart