Indexable drill combination shank Shank ⌀ 20 mm 21 mm

Article no.: 232302 21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
  • Through-coolant: yes
  • Machining strategy: MTC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ D 21
    Drill depth for indexable insert drill up to 3×D
    Shank DIN 6535 HE, DIN 6595
    Use for drilling Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
    Through-coolant yes
    Machining strategy MTC
    Reach L1 63 mm
    Overhang LA 87 mm
    Shank ⌀ Ds 20 mm
    Shank length Ls 50 mm
    Maximum adjustment limit Vmax 0.5 mm
    ISO code indexable insert WOEX 040304
    Pack of insert screws 239700 6IP1 (1.0 Nm)
    Number of cutting edges Z 1
    Overall length L 137 mm
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 232302 21
    EAN / GTIN 4045197351807
    Manufacturer number 232302 21

    Description

    Version:

    High stability and very high process reliability.
    With shank ⌀ 20 mm, particularly suitable for driven tools (see Group 31).

    Application:

    For stationary and rotating application.
    For holes free of withdrawal scoring and exact dimensional accuracy (approx. ± 0.1 mm).
    Also suitable for machines with low drive power. Especially for MTC (Multi Task Cutting) use on the new generation of turning/milling centres (MTM).

    Suitable for:

    Inserts WOEX 040304.

    Note:

    Counterboring tools with up to 2 steps to your specification available on request. (Minimum order quantity: 2 pieces).
    The enquiry form can be found in the eShop on the product page under “Forms”.
    CAUTION!
    A disc falls off when the drill exits.
    Risk of injury if the component is rotating.
    Please take safety precautions.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart