WOEX 040304 S ST900

Article no.: 232520 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £10.54 / Piece
  • from 10 Piece
    £8.77 / Piece
on request
In stock
881 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 040304 S
Grade HB7635
Tool material Carbide
Machining strategy MTC
Feed f 0.13 mm/rev.
Number of changes/inserts 3
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 232520 ST900
EAN / GTIN 4045197346469
Manufacturer number 232520 ST900

Application Table

Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
275
Steel < 900 N/mm²
P
215
INOX < 900 N/mm²
M
165
INOX > 900 N/mm²
M
165
Ti > 850 N/mm²
S
80
wet maximum
 

Description

Suitable for:

GARANT indexable drills No. 232298; 232300; 232302; 232310.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart