{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 36 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 72 mm | |
Overhang LA | 101 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 05T304 | |
Pack of insert screws | 239700 8IP (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 161 mm | |
Type of product | Indexable drill |
Article number | 232298 36 | |
EAN / GTIN | 4045197677099 | |
Manufacturer number | 232298 36 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Indexable drill combination shank 36 mm
on request
In stock
4 pieces in stock
£254.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£386.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
£287.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 |
Use for drilling | Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited oblique spot drilling |
Through-coolant | yes | yes | yes |
Shank | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 32 | 40 | 40 |
Pack of insert screws | 239700 8IP (1.3 Nm) | 239700 15IP (2.8 Nm) | 232980 6 (TX15;3Nm) |
Type of product | Indexable drill | Indexable drill | Indexable drill |