{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 18 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 36 mm | |
Overhang LA | 60 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 030204 | |
Pack of insert screws | 239700 6IP (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 110 mm | |
Type of product | Indexable drill |
Article number | 232298 18 | |
EAN / GTIN | 4045197676900 | |
Manufacturer number | 232298 18 |
This article |
Recommendations |
||
---|---|---|---|
Indexable drill combination shank, 2×D, ⌀ DC: 18mm
on request
In stock
4 pieces in stock
£232.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£296.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
57 pieces in stock
£220.18
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Nominal ⌀ D | 18 | 18 | 18 |
Shank ⌀ Ds | 20 mm | 25 mm | 25 mm |
Shank length Ls | 50 mm | 56 mm | 56 mm |
Pack of insert screws | 239700 6IP (0.6 Nm) | 239700 6IP2 (0.6 Nm) | 232980 2 (TX7;0.8Nm) |
Machining strategy | MTC | HPC | HPC |