{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 3×D | |
Shank | ISO 9766 | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 13 mm - 17.5 mm | |
Reach L1 | 34.9 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Clamping screws | 232990 TX8 | |
Type of product | Indexable drill |
Article number | 232245 13 | |
EAN / GTIN | 4045197658074 | |
Manufacturer number | 232245 13 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Base body Parallel shank, with through-coolant 13
on request
In stock
7 pieces in stock
£228.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£217.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£260.55
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 13 ;17.5 | 13 ;13.49 | 13 ;17.5 |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 3×D | 3×D | 3×D |
Through-coolant | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | Morse taper |
Reach L1 | 34.9 | 41 | 35 |
Type of product | Indexable drill | Indexable drill | Indexable drill |