HiPer-Drill base body 13 mm

Article no.: 231605 13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Version: 3×D
  • Shank: ISO 9766
  • Use for drilling: limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
Version 3×D
Shank ISO 9766
Use for drilling limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 13 mm - 13.49 mm
Reach L1 41 mm
Shank ⌀ Ds 16 mm
Shank length Ls 48 mm
Clamping screw 231999 7IP (0.6 Nm)
Overall length L 112 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 231605 13
EAN / GTIN 4045197602725
Manufacturer number 231605 13

Description

Version:

  • Very high feed rates and maximum performance due to optimally matched geometries and materials.
  • Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the centre bore.
  • High concentricity when assembled. (For holes up to IT9 accuracy)
  • Shank support for optimum stability in operation.

Application:

For stationary and rotating use. For holes up to IT9 accuracy.

Note:

The insert screw must be replaced after every fifth change of cutter insert.
Further sizes up to ⌀ 50.99 mm available on request.
Clamp in a hydraulic chuck (such as No. 302026 size 20) for optimum radial run-out.
For optimum stability, clamp the drill so the overhang is as short as possible.

Downloads & documents

Compare with similar products

This article


Recommendations


HiPer-Drill base body  13 mm

HiPer-Drill base body 13 mm

on request
In stock
11 pieces in stock
£217.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
£228.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
£260.55
plus VAT at the current rate Prices plus delivery costs
Dia. range Dc 13 ;13.49 13 ;17.5 13 ;17.5
Number of cutting edges Z 2 2 2
Version 3×D 3×D 3×D
Through-coolant yes yes yes
Shank ISO 9766 ISO 9766 Morse taper
Reach L1 41 34.9 35
Type of product Indexable drill Indexable drill Indexable drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart