{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
⌀ range | 25.00 mm - 25.99 mm | |
Type | HU7810 | |
Tool material | Carbide | |
Point angle | 135 degrees | |
for base body size | 25 | |
Feed f in aluminium short-chipping | 0.46 mm/rev. | |
Semi-Standard | yes | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Coating | uncoated | |
Type of product | Cutter insert for boring |
Article number |
231630 25-X
Copy |
|
EAN / GTIN |
4062406635756
Copy |
|
Manufacturer number |
231630 25-X
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |