HiPer-Drill cutter insert n7, HU7810, ⌀ D: 10-Xmm

Article no.: 231630 10-X
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £116.36 / Piece
  • from 5 Piece
    £96.97 / Piece
  • Minimum order quantity 3 Piece
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 135
  • Semi-Standard: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
⌀ range 10.00 mm - 10.49 mm
Grade HU7810
Tool material Carbide
Point angle 135 degrees
for base body size 10
Feed f in aluminium short-chipping 0.25 mm/rev.
Semi-Standard yes
Number of cutting edges Z 2
Number of changes/inserts 1
Coating uncoated
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 231630 10-X
EAN / GTIN 4062406628857
Manufacturer number 231630 10-X

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
150
CuZn
N
180
wet maximum
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.

Note:

Cutting data applies for the base body 5×D.
Drill pilot holes exclusively with cutter insert of the same type.
Delivery time: 10 working weeks
Minimum order quantity: 3 pieces
Items made to order for a specific customer:
Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart