{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
Version | 12×D | |
Shank | ISO 9766 | |
Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 25 mm - 25.99 mm | |
Reach L1 | 312 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Clamping screw | 231999 15IP (5.0 Nm) | |
Overall length L | 409 mm | |
Type of product | Indexable drill |
Article number | 231620 25 | |
EAN / GTIN | 4045197688774 | |
Manufacturer number | 231620 25 |
This article |
Recommendations |
||
---|---|---|---|
HiPer-Drill base body 25 mm
on request
In stock
5 pieces in stock
£679.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£591.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£651.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 25 ;25.99 | 25 ;35 | 25 ;35 |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 12×D | 12×D | 12×D |
Through-coolant | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | Morse taper |
Shank length Ls | 60 | 60 | |
Type of product | Indexable drill | Indexable drill | Indexable drill |