HiPer-Drill base body, 12×D, ⌀ DC: 18mm

Article no.: 231620 18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Version: 12×D
  • Shank: ISO 9766
  • Use for drilling: limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
Version 12×D
Shank ISO 9766
Use for drilling limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 18 mm - 18.99 mm
Reach L1 228 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
Clamping screw 231999 8IP1 (1.2 Nm)
Overall length L 313 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 231620 18
EAN / GTIN 4045197688705
Manufacturer number 231620 18

Description

Version:

  • Very high feed rates and maximum performance due to optimally matched geometries and materials.
  • Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the centre bore.
  • High concentricity when assembled.
  • Shank support for optimum stability in operation.

Polished flutes.

Application:

For stationary and rotating use. For holes up to IT9 accuracy.

Note:

Further sizes up to ⌀ 50.99 mm available on request.
The insert screw must be replaced after every fifth change of cutter insert.
Reduce feed rates f by 10 % and vc values by 40 %.
For process reliability when using the drill, initial pilot drilling to 1.5×D with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability.
Clamp in a hydraulic chuck (such as No. 302026 size 20) for optimum radial run-out.
For optimum stability, clamp the drill so the overhang is as short as possible.
For process reliability when using the drill, initial pilot drilling to 1.5×D with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability.

Downloads & documents

Compare with similar products

This article


Recommendations


HiPer-Drill base body, 12×D, ⌀ D<sub>C</sub>: 18mm

HiPer-Drill base body, 12×D, ⌀ DC: 18mm

on request
In stock
14 pieces in stock
£487.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
£554.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock
£607.93
plus VAT at the current rate Prices plus delivery costs
Dia. range Dc 18 mm - 18.99 mm 18 mm - 24 mm 18 mm - 24 mm
Number of cutting edges Z 2 2 2
Version 12×D 12×D 12×D
Through-coolant yes yes yes
Shank ISO 9766 ISO 9766 Morse taper
Shank length Ls 56 mm 56 mm
Type of product Indexable drill Indexable drill Indexable drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart