{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
Version | 5×D | |
Shank | ISO 9766 | |
Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 25 mm - 25.99 mm | |
Reach L1 | 130 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Clamping screw | 231999 10IP (3.3 Nm) | |
Overall length L | 227 mm | |
Type of product | Indexable drill |
Article number | 231610 25 | |
EAN / GTIN | 4045197603081 | |
Manufacturer number | 231610 25 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HiPer-Drill base body 25 mm
on request
In stock
2 pieces in stock
£421.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
£372.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Version | 5×D | 5×D |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 32 | 32 |
Shank length Ls | 60 | 60 |
Reach L1 | 130 | 187.3 |