{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
Version | 5×D | |
Shank | ISO 9766 | |
Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 13.5 mm - 13.99 mm | |
Reach L1 | 70 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Spannschraube | 231999 7IP (0.6 Nm) | |
Overall length L | 141 mm | |
Type of product | Indexable drill |
Article number | 231610 13,5 | |
EAN / GTIN | 4045197602954 | |
Manufacturer number | 231610 13,5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |