{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
Version | 1.5×D | |
Shank | ISO 9766 | |
Use for drilling | limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 36 mm - 36.99 mm | |
Reach L1 | 56 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Clamping screw | 231999 20IP1 (7.5 Nm) | |
Overall length L | 166 mm | |
Type of product | Indexable drill |
Article number | 231600 36 | |
EAN / GTIN | 4045197725929 | |
Manufacturer number | 231600 36 |
This article |
Recommendations |
||
---|---|---|---|
HiPer-Drill base body, 1.5×D, ⌀ DC: 36mm
on request
In stock
1 pieces in stock
£514.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£298.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£294.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 36 mm - 36.99 mm | 36 mm - 47 mm | 36 mm - 47 mm |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 1.5×D | 1.5×D | 1.5×D |
Through-coolant | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | Morse taper |
Reach L1 | 56 mm | 70.5 mm | 70.5 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |