Precision mechanics in CT module

Article no.: 2309084
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 2309084
EAN / GTIN 4010886895498
Manufacturer number 2309084
L-Number L60160 2695

Description

Description:

Precision mechanics in 1/3 CT module

Feature:

  • 1000 V insulated: no
  • Battery type: CR 2032
  • Chemical properties: LiMnO2
  • Heading for Take e Way: Rub. 271 Prim.Li. Button cell
  • Material: foam
  • Power source: Button cell
  • REACH registration available: no
  • Storage: 1/3 Check tool module
  • Total length [mm]: 310 mm
  • Total width [mm]: 158 mm
  • UN number: UN 3091
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart