Steel tape measure 5 m

Article no.: 6698060
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Straight edge

Identification numbers & Classifications

Article number 6698060
EAN / GTIN 4010886669808
Manufacturer number 6698060
L-Number L60160 55

Description

Description:

  • mm-divisions
  • Approved standard mark
  • Yellow steel tape Accuracy Class II
  • Chrome-plated, impact-resistant plastic housing

Feature:

  • 1000 V insulated: no
  • Accuracy class: II
  • Band width [mm]: 19 mm
  • Design: With retaining clip and return stop
  • Length [m]: 5 m
  • Material: Housing: plastic, with steel band
  • Tape length [mm]: 5000 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart