DCTR 16B-3D35 Integral Shank Reinforced Parting and Grooving Tools

Article no.: 2302753
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series FLASHCUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302753
EAN / GTIN 7291075330793
Manufacturer number 2302753
L-Number L23920 1774

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 17.5 mm, Overall Length (OAL) 140 mm

Feature:

  • Body Width (WB) 2.4 mm
  • Cutting Depth Maximum (CDX) 17.5 mm
  • Cutting Direction (HAND) Right Hand
  • Head Length (LH) 31 mm
  • Overall Length (OAL) 140 mm
  • Shank Height (H) 16 mm
  • Shank Width (B) 16 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 35 mm

From the same series "FLASHCUT" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart