TGSF 100-1.6-1.000A Slitting Cutters Carrying TANG-GRIP Inserts

Article no.: 2302616
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGSLIT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 2302616
EAN / GTIN 7291075262353
Manufacturer number 2302616
L-Number L24130 162

Description

Description:

  • Slotters
  • Cutting Depth Maximum (CDX): 1.18″
  • Cutting Diameter (DC): 3.94″
  • Cutting Item Count (CICT): 10
  • Cutting Width Maximum (CWX): 0.065″
  • Cutting Width Minimum (CWN): 0.063″
  • Hub Diameter (DHUB): 1.54″
  • Hub Thickness (THUB): 0.05″
  • Peripheral Effective Cutting Edge Count (ZEFP): 10

Feature:

  • Connection Code Machine Side (CCMS): Disk type
  • Cutting Depth Maximum (CDX): 1.18″
  • Cutting Diameter (DC): 3.94″
  • Cutting Item Count (CICT): 10
  • Cutting Width Maximum (CWX): 0.065″
  • Cutting Width Minimum (CWN): 0.063″
  • Hub Diameter (DHUB): 1.54″
  • Hub Thickness (THUB): 0.05″
  • Master Insert Identification (MIID): TAG N1.6C
  • Peripheral Effective Cutting Edge Count (ZEFP): 10
  • Rotational Speed Maximum (RPMX): 800 Rev/min

Suitable products

From the same series "TANGSLIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart