SW 32-40-JHP Drive Shanks with Coolant Channels for TANG-GRIP Slitting Cutters

Article no.: 3327457
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGSLIT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3327457
EAN / GTIN 7291075381917
Manufacturer number 3327457
L-Number L24000 266

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 32 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Functional Length (LF) 120 mm

From the same series "TANGSLIT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart