TGTR 19-4JHP Parting and Grooving Tools with Channels for High-Pressure Coolant Carrying TANG-GRIP Inserts

Article no.: 2302464
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302464
EAN / GTIN 7291075302080
Manufacturer number 2302464
L-Number L23920 3011

Description

Description:

  • Parting Off Indexable Holders
  • Cutting Width Maximum (CWX): 0.177″
  • Cutting Width Minimum (CWN): 0.146″
  • Overall Height (OAH): 1″
  • Overall Length (OAL): 4.724″

Feature:

  • Body Width (WB): 0.134″
  • Cutting Direction (HAND): Right Hand
  • Cutting Width Maximum (CWX): 0.177″
  • Cutting Width Minimum (CWN): 0.146″
  • Head Length (LH): 1.378″
  • Overall Height (OAH): 1″
  • Overall Length (OAL): 4.724″
  • Shank Height (H): 3/4″
  • Shank Width (B): 3/4″
  • Work Piece Parting Diameter Maximum (CUTDIA): 2.1″

Suitable products

From the same series "TANG-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart