TGFH 32-7 Blades with a Tangentially Oriented Pocket Carrying TANG-GRIP Single-Ended Inserts for Parting and Grooving

Article no.: 2302226
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302226
EAN / GTIN 7291075209556
Manufacturer number 2302226
L-Number L23920 2112

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 7.5 mm, Cutting Width Minimum (CWN) 6.8 mm, Overall Length (OAL) 148 mm

Feature:

  • Body Width_2 (WB_2) 6 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 7.5 mm
  • Cutting Width Minimum (CWN) 6.8 mm
  • Number of Pocket (NOP) 2
  • Overall Length (OAL) 148 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 120 mm

Suitable products

Inserts

From the same series "TANG-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart