TGTR 2012-2-IQ Integral Shank TANG-GRIP Toolholders for Parting and Grooving

Article no.: 2301895
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG-GRIPIQ
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2301895
EAN / GTIN 7291075209853
Manufacturer number 2301895
L-Number L23920 1888

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 2.4 mm, Cutting Width Minimum (CWN) 1.8 mm, Overall Height (OAH) 20 mm, Overall Length (OAL) 125 mm

Feature:

  • Body Width (WB) 1.65 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 2.4 mm
  • Cutting Width Minimum (CWN) 1.8 mm
  • Overall Height (OAH) 20 mm
  • Overall Length (OAL) 125 mm
  • Shank Height (H) 20 mm
  • Shank Width (B) 12 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 35 mm

Suitable products

From the same series "TANG-GRIPIQ" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart