TGSU 35-4-IQ-4Z Parting and Grooving Flat Top Blades with Tangential Pockets Carrying TANG-GRIP Single-Ended Inserts

Article no.: 2302833
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG-GRIPIQ
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302833
EAN / GTIN 7291075264524
Manufacturer number 2302833
L-Number L23920 1839

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 4.5 mm, Cutting Width Minimum (CWN) 3.7 mm, Overall Length (OAL) 180 mm

Feature:

  • Body Width (WB) 3.4 mm
  • Body Width_2 (WB_2) 3.4 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 4.5 mm
  • Cutting Width Minimum (CWN) 3.7 mm
  • Number of Pocket (NOP) 4
  • Overall Length (OAL) 180 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 120 mm

Suitable products

From the same series "TANG-GRIPIQ" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart