DGFHR 26B-2D50L Reinforced Type Blades with Screw Clamping

Article no.: 2301586
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2301586
EAN / GTIN 7291075144222
Manufacturer number 2301586
L-Number L23920 1120

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 18 mm, Cutting Width Maximum (CWX) 2.5 mm, Cutting Width Minimum (CWN) 1.9 mm, Overall Height (OAH) 31.5 mm, Overall Length (OAL) 110 mm

Feature:

  • Body Width (WB) 1.6 mm
  • Body Width_2 (WB_2) 8 mm
  • Cutting Depth Maximum (CDX) 18 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 2.5 mm
  • Cutting Width Minimum (CWN) 1.9 mm
  • Functional Length (LF) 110 mm
  • Overall Height (OAH) 31.5 mm
  • Overall Length (OAL) 110 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 50 mm

Suitable products

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart