DGFH 32-4-JHP Parting and Grooving Blades with Channels for Low and High-Pressure Coolant Carrying DO-GRIP Inserts

Article no.: 2302770
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302770
EAN / GTIN 7291075318906
Manufacturer number 2302770
L-Number L23920 5

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 4 mm, Cutting Width Minimum (CWN) 4 mm, Overall Length (OAL) 152 mm

Feature:

  • Body Width (WB) 3.2 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 4 mm
  • Cutting Width Minimum (CWN) 4 mm
  • Functional Length (LF) 152 mm
  • Number of Pocket (NOP) 2
  • Overall Length (OAL) 152 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 90 mm

Suitable products

Inserts

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart