DGTR 2009B-1.5T9SH Reinforced Parting and Grooving Short Head Tools Carrying DGN Double-Ended Inserts

Article no.: 2301572
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2301572
EAN / GTIN 7291075150612
Manufacturer number 2301572
L-Number L23920 2831

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 9 mm, Cutting Width Maximum (CWX) 1.5 mm, Cutting Width Minimum (CWN) 1 mm, Overall Height (OAH) 23.7 mm, Overall Length (OAL) 100 mm

Feature:

  • Body Width (WB) 1.2 mm
  • Cutting Depth Maximum (CDX) 9 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 1.5 mm
  • Cutting Width Minimum (CWN) 1 mm
  • Head Length (LH) 19 mm
  • Overall Height (OAH) 23.7 mm
  • Overall Length (OAL) 100 mm
  • Shank Height (H) 20 mm
  • Shank Width (B) 9 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 95 mm

Suitable products

Inserts

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart