HMSN 35/3722 Holders for Grooving and Turning Adapters for New Britain Multi-Spindle Bar Machines

Article no.: 2301467
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2301467
EAN / GTIN 7291075108521
Manufacturer number 2301467
L-Number L23920 2642

Description

Description:

Parting Off Indexable Holders, Overall Length (OAL) 181.7 mm

Feature:

  • Number of Pocket (NOP) 2
  • Overall Length (OAL) 181.7 mm
  • Shank Height (H) 36.5 mm
  • Shank Width (B) 22.4 mm

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart