SGFH 150-12 Parting and Grooving Four-Pocket Blades

Article no.: 2300543
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2300543
EAN / GTIN 7291075069037
Manufacturer number 2300543
L-Number L23920 568

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 13 mm, Cutting Width Minimum (CWN) 11.7 mm, Overall Length (OAL) 610 mm

Feature:

  • Body Width (WB) 11.1 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 13 mm
  • Cutting Width Minimum (CWN) 11.7 mm
  • Number of Pocket (NOP) 4
  • Overall Length (OAL) 610 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 600 mm

Suitable products

From the same series "SELF-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart