GSHT 6K IC328 Slitting Inserts for Specially Tailored Heavy Duty Slitting Cutters

Article no.: 6002616
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 6002616
EAN / GTIN 7291075117844
Manufacturer number 6002616
L-Number L24110 61

Description

Description:

Milling Indexable Inserts, Insert Width (W1) 5.4 mm

Feature:

  • Corner Radius (RE) 0 mm
  • Insert Width (W1) 5.4 mm
  • Number of Cutting Edges 1

From the same series "SELF-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart