• The item cannot be ordered due to missing prices.

SGAFR 8-1.6 SELF-GRIP Integral Shank Tool for Swiss Automatic Machines

Article no.: 2300168

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2300168
EAN / GTIN 7291075067446
Manufacturer number 2300168
L-Number L23920 1371

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 1.6 mm, Cutting Width Minimum (CWN) 1.6 mm, Overall Length (OAL) 120 mm

Feature:

  • Body Width (WB) 1.2 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 1.6 mm
  • Cutting Width Minimum (CWN) 1.6 mm
  • Head Length (LH) 14 mm
  • Overall Length (OAL) 120 mm
  • Shank Height (H) 8 mm
  • Shank Width (B) 8 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 26 mm

Suitable products

From the same series "SELF-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart