HELISLOT side millling cutter with flange 100/10 mm

Article no.: 227712 100/10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

⌀ DC / Zeff (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELISLOT
Cutting edge ⌀ DC 100 mm
Number of effective inserts Zeff 10
Number of indexable inserts 10
Shank type with bore
maximum cutting depth ae max 26 mm
Collar length L1 26.5 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 27 mm
Slot width ap 14 mm
Manufacturer's designation FDN D100-14-27-XN13
Type of product Side milling cutter

Identification numbers & Classifications

Article number 227712 100/10
EAN / GTIN 7291075311235
Manufacturer number 3106537

Description

Version:

Economical machining of grooves and T-slots. Achieve different slot widths with only one insert size thanks to the insert seat concept with staggered teeth formation. Square inserts with positive rake angle for efficient and gentle machining. Very reliable process thanks to optimised insert support in the seat.

Spare part:

Pack of insert screws No. 229697 1 (IP15; 4.8 Nm).

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart