HELISLOT side millling cutter with flange 125/6 mm

Article no.: 227712 125/6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ DC / Zeff (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELISLOT
Cutting edge ⌀ DC 125 mm
Number of effective inserts Zeff 6
Number of indexable inserts 12
Shank type with bore
maximum cutting depth ae max 33 mm
Collar length L1 30.5 mm
Overall length Ltot 45 mm
Mounting bore ⌀ 32 mm
Slot width ap 16 mm
Manufacturer's designation FDN D125-16-32-XN13
Type of product Side milling cutter

Identification numbers & Classifications

Article number 227712 125/6
EAN / GTIN 7291075311242
Manufacturer number 3106538

Description

Version:

Economical machining of grooves and T-slots. Achieve different slot widths with only one insert size thanks to the insert seat concept with staggered teeth formation. Square inserts with positive rake angle for efficient and gentle machining. Very reliable process thanks to optimised insert support in the seat.

Spare part:

Pack of insert screws No. 229697 1 (IP15; 4.8 Nm).

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart