HELISLOT T-slot milling cutter 40/1 mm

Article no.: 227700 40/1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

⌀ DC / Zeff (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 40 mm
    Number of effective inserts Zeff 1
    Shank type Weldon shank
    Number of indexable inserts 2
    Slot depth ap 18 mm
    Collar ⌀ d1 21 mm
    Overhang L1 47 mm
    Overall length Ltot 120 mm
    Shank ⌀ Ds h6 32 mm
    suitable indexable insert XNMU130608
    Corner chamfer angle 90 degrees
    Manufacturer's designation ETS D40-18-W32-XN13
    Type of product Slot milling cutter

    Identification numbers & Classifications

    Article number 227700 40/1
    EAN / GTIN 7291075332865
    Manufacturer number 3106542

    Description

    Version:

    Economical machining of grooves and T-slots. Achieve different slot widths with only one insert size thanks to the insert seat concept with staggered teeth formation. Square inserts with positive rake angle for efficient and gentle machining. Very reliable process thanks to optimised insert support in the seat.

    Spare part:

    Pack of insert screws No. 229697 1 (IP15; 4.8 Nm).

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart