HELISLOT T-slot milling cutter, Weldon shank, ⌀ DC / Zeff: 48/2mm

Article no.: 227700 48/2
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
3 pieces in stock

Select article variation and quantity

⌀ DC / Zeff (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 48 mm
Number of effective inserts Zeff 2
Shank type Weldon shank
Number of indexable inserts 4
Slot depth ap 22 mm
Collar ⌀ d1 27 mm
Overhang L1 58 mm
Overall length Ltot 130 mm
Shank ⌀ Ds h6 32 mm
suitable indexable insert XNMU130608
Corner chamfer angle 90 degrees
Manufacturer's designation ETS D48-22-W32-XN13
Type of product Slot milling cutter

Identification & Classification

Article number 227700 48/2
EAN / GTIN 7291075332872
Manufacturer number 3106543

Description

Version:

Economical machining of grooves and T-slots. Achieve different slot widths with only one insert size thanks to the insert seat concept with staggered teeth formation. Square inserts with positive rake angle for efficient and gentle machining. Very reliable process thanks to optimised insert support in the seat.

Spare part:

Pack of insert screws No. 229697 1 (IP15; 4.8 Nm).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart