{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 19 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 10 mm | |
Overhang L1 | 26 mm | |
Overall length Ltot | 100 mm | |
Shank ⌀ Ds h6 | 16 mm | |
⌀ D3 | 13 mm | |
Circular interpolation milling ⌀ Dmin | 32 mm | |
Circular interpolation milling ⌀ Dmax | 36 mm | |
Ramping angle αmax | 0.95 degrees | |
Ramping length L for αmax | 12 mm | |
suitable indexable insert | BD.. 11T3 | |
Insert screw | 229708 (T8; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 227300 19/3L | |
EAN / GTIN | 4960664460939 | |
Manufacturer number | THN03162 |